missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Men-T-Shirt 7459-Black 100% Cotton

Product Code. 17265511 Shop All Uvex Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17265511

Brand: Uvex™ 8816611

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Black classical T-shirt form of combed cotton, and Single Jersey with neck tape and elastic cuffs on neck

  • Black
  • Material: 100% combed cotton, 145 g/m² Single Jersey Classical T-shirt form of combed cotton and Single Jersey.
  • Neck tape
  • Elastic cuffs on neck
  • Color-stable and easy care
  • Size: XS - 6XL
  • Care instructions: 60°C washable, chlorinate impossible, ironing: II-points, tumble dryer impossible
TRUSTED_SUSTAINABILITY

Specifications

Size Large
Gender Men's
Material Cotton
Color Black
Neck Style Hooded
Seam Type Taped
Sleeve Style Long Sleeve
Disposable Reusable
Product Type Multiple Use General Purpose Shirts
Thickness 140 g/m²
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.