missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Men Softshell 7431-Yellow
Shop All Uvex Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Unit Size:
Each
Description
- Softshell jacket - uvex protection flash model-no.: 7431
- Material: 100% polyester, with membrane in 3-layer construction, approx. 240 gsm
- Windproof and water-repellent high vis softshell jacket
- One chest pocket left with zip and two big side pockets with zip, lightweight and although breathable and hard-wearing material, 10.000 mm water column rating
- Sizes: XS - 6XL
- Oversize surcharge: from size XL+10%
- Care instructions: 60°C washable, chlorinate impossible, tumble dryer: I point, ironing: I point, dry cleaning: P certified according to: EN ISO 20471 X2
Specifications
Specifications
| Size | X-Small |
| Gender | Men's |
| Material | Polyester |
| Color | Yellow, Gray |
| Closure Type | Zipper |
| Disposable | Reusable |
| Product Type | Hi-vis Jacket |
| Thickness | 285 g/m² |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction