missing translation for 'onlineSavingsMsg'
Learn More

Alexandra™ Men's Lab Coat with D-piece Neck, Bottle Green

Product Code. p-7145444
Change view
Click to view available options
Size (Metric) Chest:
92 cm
96 cm
100 cm
104 cm
108 cm
112 cm
116 cm
124 cm
132 cm
140 cm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size (Metric) Chest
15802284 96 cm
15812274 100 cm
15822274 104 cm
15832274 108 cm
15852274 116 cm
15842274 112 cm
15862274 124 cm
15872274 132 cm
15882274 140 cm
15892274 92 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 15802284 Supplier Alexandra™ Supplier No. WL9BO96

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Men's stud coat in a longer length for fuller protection. Features concealed stud fastenings various pockets and D piece in the neck allowing for display of a bar code. Hardwearing and durable. Available in different colors.

  • Two hip pockets one chest pocket
  • Back vent
  • Machine washable and industrially launderable
  • Length 110cm / 43in.
  • Fabric Weight: 245gsm
  • 65% polyester/35% cotton

Specifications

Product Type General Purpose Lab Coat
Gender Men's
Material Polycotton
Color Bottle Green
Disposable Reusable
Sterility Non-sterile
Model WL9
Size (English) Chest 38 in.
Size (Metric) Chest 96 cm
Weight (Metric) 245 gsm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.