missing translation for 'onlineSavingsMsg'
Learn More

Alexandra™ Men's Lab Coat with D-piece Neck, Black

Product Code. 15802274
Click to view available options
Size (Metric) Chest:
92 cm
96 cm
100 cm
104 cm
108 cm
112 cm
116 cm
124 cm
132 cm
140 cm
This item is not returnable. View return policy

Product Code. 15802274

Brand: Alexandra™ WL9BK96

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Men's stud coat in a longer length for fuller protection. Features concealed stud fastenings various pockets and D piece in the neck allowing for display of a bar code. Hardwearing and durable. Available in different colors.

  • Two hip pockets one chest pocket
  • Back vent
  • Machine washable and industrially launderable
  • Length 110cm / 43in.
  • Fabric Weight: 245gsm
  • 65% polyester/35% cotton

Specifications

Product Type General Purpose Lab Coat
Gender Men's
Material Polycotton
Color Black
Disposable Reusable
Sterility Non-sterile
Model WL9
Size (English) Chest 38 in.
Size (Metric) Chest 96 cm
Weight (Metric) 245 gsm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.