missing translation for 'onlineSavingsMsg'
Learn More

Alexandra™ Men's Lab Coat with Concealed Stud Front, White

Product Code. p-7145442
Click to view available options
Size (Metric) Chest:
80 cm
84 cm
88 cm
92 cm
96 cm
100 cm
104 cm
108 cm
112 cm
116 cm
124 cm
132 cm
140 cm
148 cm
156 cm
164 cm
This item is not returnable. View return policy

Product Code. 15872254

Brand: Alexandra™ WL1WH84

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Offers fuller length protection and is suitable for a variety of industries and jobs. Features d-piece neck and three practical pockets with concealed stud front for a professional look. Durable polyester/cotton construction.

  • Concealed stud front
  • Two hip pockets one chest pocket
  • Back vent
  • Machine washable and industrially launderable
  • Length 100cm / 39 in.
  • Fabric Weight: 245gsm (210gsm white)
  • 67% polyester/33% cotton

Specifications

Product Type General Purpose Lab Coat
Size X-Small
Gender Men's
Material Polycotton
Color White
Disposable Reusable
Sterility Non-sterile
Model WL1
Size (English) Chest 34 in.
Size (Metric) Chest 84 cm
Weight (Metric) 210 gsm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.