missing translation for 'onlineSavingsMsg'
Learn More

Alexandra™ Men's Lab Coat with Concealed Stud Front, Royal Blue

Product Code. 15832224
Change view
Click to view available options
Size (Metric) Chest:
84 cm
88 cm
92 cm
96 cm
100 cm
104 cm
108 cm
112 cm
116 cm
124 cm
132 cm
140 cm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size (Metric) Chest
15832224 100 cm
15802234 140 cm
15812234 84 cm
15822234 88 cm
15832234 92 cm
15842224 104 cm
15842234 96 cm
15852224 108 cm
15862224 112 cm
15872224 116 cm
15882224 124 cm
15892224 132 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 15832224 Supplier Alexandra™ Supplier No. WL1RO100
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Offers fuller length protection and is suitable for a variety of industries and jobs. Features d-piece neck and three practical pockets with concealed stud front for a professional look. Durable polyester/cotton construction.

  • Concealed stud front
  • Two hip pockets one chest pocket
  • Back vent
  • Machine washable and industrially launderable
  • Length 100cm / 39 in.
  • Fabric Weight: 245gsm (210gsm white)
  • 67% polyester/33% cotton

Specifications

Product Type General Purpose Lab Coat
Size Medium
Gender Men's
Material Polycotton
Color Royal Blue
Disposable Reusable
Sterility Non-sterile
Model WL1
Size (English) Chest 40 in.
Size (Metric) Chest 100 cm
Weight (Metric) 245 gsm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.