missing translation for 'onlineSavingsMsg'
Learn More

Alexandra™ Men's Lab Coat with Concealed Stud Front, Navy

Catalog Number 15802194
Click to view available options
Size (Metric) Chest:
92 cm
96 cm
100 cm
104 cm
108 cm
112 cm
116 cm
124 cm
132 cm
140 cm
This item is not returnable. View return policy
This item is not returnable. View return policy

Offers fuller length protection and is suitable for a variety of industries and jobs. Features d-piece neck and three practical pockets with concealed stud front for a professional look. Durable polyester/cotton construction.

  • Concealed stud front
  • Two hip pockets one chest pocket
  • Back vent
  • Machine washable and industrially launderable
  • Length 100cm / 39 in.
  • Fabric Weight: 245gsm (210gsm white)
  • 67% polyester/33% cotton
Gender Men's
Material Polycotton
Color Navy
Model WL1
Size (English) Chest 56 in.
Size (Metric) Chest 140 cm
Weight (Metric) 245 gsm
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'