missing translation for 'onlineSavingsMsg'
Learn More

Alexandra™ Men's Lab Coat with Concealed Stud Front, Light Blue

Product Code. 15812204
Change view
Click to view available options
Size (Metric) Chest:
92 cm
96 cm
100 cm
104 cm
108 cm
112 cm
116 cm
124 cm
132 cm
140 cm
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size (Metric) Chest unitSize
15812204 92 cm -
15802204 140 cm -
15832194 100 cm Each
15842194 104 cm -
15822204 96 cm -
15852194 108 cm Each
15862194 112 cm -
15872194 116 cm Each
15882194 124 cm Each
15892194 132 cm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 15812204 Supplier Alexandra™ Supplier No. WL1PB92
Estimated Shipment: 01-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Men's stud coat featuring three practical pockets with concealed stud front for a professional look. Durable polyester/cotton construction. D piece in neck can be used to display a bar code to simplify the laundering process.

  • Concealed stud front
  • Two hip pockets one chest pocket
  • Back vent
  • Machine washable and industrially launderable
  • Length 100cm / 39 in.
  • Fabric Weight: 245gsm (210gsm white)
  • 67% polyester/33% cotton

Specifications

Product Type General Purpose Lab Coat
Size Small
Gender Men's
Material Polycotton
Color Light Blue
Disposable Reusable
Sterility Non-sterile
Model WL1
Size (English) Chest 36 in.
Size (Metric) Chest 92 cm
Weight (Metric) 245 gsm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.