missing translation for 'onlineSavingsMsg'
Learn More

Alexandra™ Men's Lab Coat with Concealed Stud Front, Kelly Green

Product Code. p-7145434
Change view
Click to view available options
Size (Metric) Chest:
92 cm
96 cm
100 cm
104 cm
108 cm
112 cm
116 cm
124 cm
132 cm
140 cm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size (Metric) Chest
15802174 140 cm
15812174 92 cm
15822174 96 cm
15842164 104 cm
15832164 100 cm
15852164 108 cm
15872164 116 cm
15862164 112 cm
15882164 124 cm
15892164 132 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 15802174 Supplier Alexandra™ Supplier No. WL1KE140

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Offers fuller length protection and is suitable for a variety of industries and jobs. Features d-piece neck and three practical pockets with concealed stud front for a professional look. Durable polyester/cotton construction.

  • Concealed stud front
  • Two hip pockets one chest pocket
  • Back vent
  • Machine washable and industrially launderable
  • Length 100cm / 39 in.
  • Fabric Weight: 245gsm (210gsm white)
  • 67% polyester/33% cotton

Specifications

Product Type General Purpose Lab Coat
Gender Men's
Material Polycotton
Color Kelly Green
Disposable Reusable
Sterility Non-sterile
Model WL1
Size (English) Chest 56 in.
Size (Metric) Chest 140 cm
Weight (Metric) 245 gsm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.