missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alexandra™ Men's Lab Coat with Concealed Stud Front, Bottle Green
Click to view available options
Size (Metric) Chest:
92 cm
96 cm
100 cm
104 cm
108 cm
112 cm
116 cm
124 cm
132 cm
140 cm
Description
- Concealed stud front
- Two hip pockets one chest pocket
- Back vent
- Machine washable and industrially launderable
- Length 100cm / 39 in.
- Fabric Weight: 245gsm (210gsm white)
- 67% polyester/33% cotton
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | 2X-Large |
| Gender | Men's |
| Material | Polycotton |
| Color | Bottle Green |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Model | WL1 |
| Size (English) Chest | 50 in. |
| Size (Metric) Chest | 124 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction