missing translation for 'onlineSavingsMsg'
Learn More

Alexandra™ Men's Lab Coat with Concealed Stud Front, Black

Product Code. 15812114
Change view
Click to view available options
Size (Metric) Chest:
92 cm
96 cm
100 cm
104 cm
108 cm
112 cm
116 cm
124 cm
132 cm
140 cm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size (Metric) Chest
15812114 92 cm
15802114 140 cm
15822114 96 cm
15832104 100 cm
15842104 104 cm
15852104 108 cm
15862104 112 cm
15872104 116 cm
15892104 132 cm
15882104 124 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 15812114 Supplier Alexandra™ Supplier No. WL1BK92
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Offers fuller length protection and is suitable for a variety of industries and jobs. Features d-piece neck and three practical pockets with concealed stud front for a professional look. Durable polyester/cotton construction.

  • Concealed stud front
  • Two hip pockets one chest pocket
  • Back vent
  • Machine washable and industrially launderable
  • Length 100cm / 39 in.
  • Fabric Weight: 245gsm (210gsm white)
  • 67% polyester/33% cotton

Specifications

Size Small
Gender Men's
Material Polycotton
Color Black
Disposable Reusable
Sterility Non-sterile
Model WL1
Size (English) Chest 36 in.
Size (Metric) Chest 92 cm
Weight (Metric) 245 gsm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.