missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Logistik™ Men's Fitted Polycotton Laboratory Coats
Click to view available options
Color:
White
Size (Metric) Chest:
108 cm
124 cm
Unit Size:
Each
Description
- Polycotton blend
- Concealed stud front
- One breast pocket
- Two lower patch pockets
- Center back vent
- Not CE marked
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Gender | Men's |
| Material | Carbon, Polyester |
| Color | White |
| Cuff Style | Stud-fastened |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Style | Tailored |
| No. of Pockets | 3 |
| Size (Metric) Chest | 108 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction