missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alexandra™ Men's Anti-Pill Fleece Jacket, Red
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Two zip hip pockets
- Elasticated drawcord with stopper
- Unisex
- Up to 40° wash
- Back length: 72 - 74cm (increases with size)
- Fabric Weight: 300gsm
- 100% polyester
Specifications
Size | Large |
Gender | Unisex |
Material | Polyester |
Color | Red |
Style | NG19 |
Weight (Metric) | 300 gsm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'