missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Men Coat 7464-Graphite

Product Code. 17235731 Shop All Uvex Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17235731

Brand: Uvex™ 8826116

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.

  • Men coat
  • Material: 66.5% polyester, 32% cotton, 1.5% antistatic. Fibers, 245 g / m²
  • Color: graphit
  • Highest protection with antistat.
  • Fiber - optimal charge reduction
  • High rise arm construction
  • Breast pocket on the left
  • Two side pockets
  • Turn-down collar standards: IEC 61340, OEKO-TEX™ Standard 100
  • Sizes: XS-6XL
  • Oversize surcharge: from size XXL + 10%
  • Normal wash 60 ° C, do not bleach, dry Dryer, iron 2 points, chem.
TRUSTED_SUSTAINABILITY

Specifications

Size 5X-Large
Gender Men's
Material Cotton, Polyester
Color Gray
Closure Type Press Studs
Disposable Reusable
Product Type General Purpose Jacket
Thickness 245 gsm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.