missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Membra Clear Membrane

Product Code. p-8009327
Click to view available options
Diameter (Metric):
25 mm
47 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11375094

Brand: Cytiva 7141047

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Mixed cellulose ester membranes

Membranes for asbestos analysis.
TRUSTED_SUSTAINABILITY

Specifications

Material MCE
Pore Size 0.8 μm
No. per Pack 100Pack
Type Membra Clear Membrane
Diameter (Metric) 47 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.