missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm Melting Furnace K4/13
Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
3 L
Unit Size:
Each
Description
- Maximum temperature: 1300 °C
- Crucible size: 3 liters
- Crucible with integrated pouring spout of iso-graphite included with delivery
- Additional spout mounted at the furnace for exact pouring
- Compact bench-top design, simple emptying of crucible by tiltiing system with gas damper
- Crucible for heating up of melting furnace insulated with a hinged lid, lid opened when pouring
- Defined application within the constraints of the operating instructions
Specifications
Specifications
| Capacity (Metric) | 3 L |
| Temperature (Metric) | 1300°C |
| Includes | A25 Iso-graphite crucible |
| Temperature Control | R7 |
| Dimensions (L x W x H) Exterior | 755 x 570 x 705 mm |
| Weight (Metric) | 170 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction