missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Melting and Boiling Point Instruments

Product Code. 17917990 Shop All Buchi Products
Change view
Click to view available options
Product Type:
Automatic Melting Point Instrument
Manual Melting Point Apparatus
Includes:
Melting Point instrument
Melting Point instrument, Calibration set; Melting point tubes (100 pcs); Boiling point tubes (10); Sample holder
Melting Point instrument, Sample Loader M-569, Calibration Set M-565, melting point tubes (100), boiling point tubes (10), boiling capillary (10), sample holder, cleaning tool, CD demo melting point monitor, protective cover, USB cable (2m)
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Includes Unit Size
17917990 Automatic Melting Point Instrument Melting Point instrument, Sample Loader M-569, Calibration Set M-565, melting point tubes (100), boiling point tubes (10), boiling capillary (10), sample holder, cleaning tool, CD demo melting point monitor, protective cover, USB cable (2m) Each
10499094 Manual Melting Point Apparatus Melting Point instrument Each
12782650 Automatic Melting Point Instrument Melting Point instrument, Calibration set; Melting point tubes (100 pcs); Boiling point tubes (10); Sample holder Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17917990 Supplier BUCHI Supplier No. 051998
  • ONLINE EXCLUSIVE PRICE
    £11745.00
    £11531.00 / Pack of 1
    Save £214.00
    1% Off
 Restricted Item
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Sample loader M-569, Calibration set M-565, melting point tubes (100 pieces), boiling point tubes (10 pieces), boiling capillary (10 pieces), sample holder, cleaning tool, CD demo melting point monitor, protection cover, USB cable (2m), operation manual

Fast and accurate. BUCHI M-560/565 Melting Point Instruments have simple menus and programs that are easy to navigate on the intuitive LCD display, with either manual or automatic, real time video instrument.

  • Fail-safe calibration with automated determination and storage of calibration results
  • Automatic determination of melting and boiling points
  • Highly accurate temperature regulation and measurement
  • Optimized reproducibility with homogeneous packing of the capillary using the Sample Loader M-569
  • Control of almost any type of sample by measuring melting point, boiling point or slip melting point.
  • Double check for difficult samples by comparing manual and automated measurement
  • Observation and replay of the phase transition using color display and video recording
  • PC software included for easy management of methods and results
  • Compliant with Pharmacopeia methods (European, USP, Japanese)
  • Comprehensive IQ/OQ procedures including certified calibration and verification compounds for GLP/GMP laboratories.

Compliance

Pharmacopeia methods (European, USP, Japanese); Comprehensive IQ/OQ procedures including certified calibration and verification compounds for GLP/GMP laboratories.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Automatic Melting Point Instrument
Depth (English) 14.5 in.
Depth (Metric) 37 cm
Display Type TFT
Electrical Requirements 100/240 V, 50/60 Hz, 150 W
For Use With (Application) Determining Melting Point, Boiling Point and Sling Melting Point
Height (English) 7.8 in.
Height (Metric) 20 cm
Includes Melting Point instrument, Sample Loader M-569, Calibration Set M-565, melting point tubes (100), boiling point tubes (10), boiling capillary (10), sample holder, cleaning tool, CD demo melting point monitor, protective cover, USB cable (2m)
Model M-565
Resolution 0.1°C (temp.)
Temperature Range (Metric) 10°C to 400°C
Weight (Metric) 4.5 kg
Width (English) 7.4 in.
Width (Metric) 19 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.