missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Melamine Formaldehyde Mortar with Pestle

Product Code. 10495031 Shop All Brand Products
Change view
Click to view available options
Diameter (Metric) Outer:
125mm
150mm
Height (Metric):
80mm
90mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Height (Metric) unitSize
10495031 125mm 80mm Each
10038210 150mm 90mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10495031 Supplier Brand™ Supplier No. 110705

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Resistant to boiling and autoclavable (at 121°C).

  • White in color
  • With foot and spout
  • Provided individually
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (Metric) Outer 125mm
Product Type Mortar and Pestle
Material Melamine Formaldehyde
Height (Metric) 80mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.