missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ VITLAB™ Melamine Formaldehyde Instrument Tray

Product Code. p-8004239
Click to view available options
Dimensions (L x W x H):
290 x 160 x 35 mm
355 x 240 x 17 mm
428 x 288 x 17 mm
340 x 245 x 100 mm
Unit Size:
Pack of 5
This item is not returnable. View return policy

Product Code. 15212619

Brand: BrandTech™ 71898

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Support your laboratory instruments, tools, and sensitive utensils using the VITLAB™ Melamine Formaldehyde Instrument Tray, which is stable and self-supporting.

  • White Melamine
  • Flat shape
  • Rounded corners
  • Smooth surface
  • Easy to clean

Specifications

Dimensions (L x W) 355 x 240 mm
Dimensions (L x W x H) 355 x 240 x 17 mm
Height (Metric) 17 mm
Length (Metric) 355 mm
Material Melamine Formaldehyde
Type Instrument Tray
Width (Metric) 240 mm
Quantity 1 Each
Shape Flat
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.