missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries MegaMag Genie
Click to view available options
Controller Type:
Digital Speed and Time Display
On/Off, Variable Speed Control
Unit Size:
Each
Description
- Ideal for large capacity stirring needs
- With speed control from 250-1300 rpm
- May be used in cold rooms and incubators
- Housing channels fluids away from the internal components
- Long lasting stirrer provides years of continued use at affordable price
- Will accept samples up to 3 kg (6.6 lb) in weight
- Optimized for mixing viscous samples
- Offers exceptional magnetic force capable of stirring up to 38 L
- ABS/Polycarbonate housing and the famous Vortex-Genie heavy-duty motor
- Digital model has LED Display for easier speed and time readings
Specifications
Specifications
| Speed | 250 to 1300 rpm |
| Stirring Positions | 1 |
| Capacity | 38 L |
| Voltage | 230 V |
| Wattage | 115 w |
| Dimensions (L x W) | 12.5 x 5.4 in. |
| Height (English) | 5.4 in. |
| Height (Metric) | 137.2 mm |
| Length (English) | 12.5 in. |
| Length (Metric) | 317 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction