Learn More
Thermo Scientific™ Megafuge™ 16 Centrifuge Series
Process everyday samples with the Thermo Scientific™ Megafuge™ 16 Centrifuge Series, which offers exceptional capacity, ergonomics and value.
Specifications
| Certifications/Compliance | IVD Compliant, IEC 61010-1, IEC 61010-2-202, IEC 61010-2-101. UL Listed, CSA certified, CE marked, IVD compliant, Certified Biosafety |
|---|---|
| Controller Type | Microprocessor |
| Capacity | 4 x 400 mL |
| Max. RCF | 25,830 x g |
| Max. Speed | 15,200 rpm |
Description
Process everyday samples with the Thermo Scientific™ Megafuge™ 16 Centrifuge Series, which offers exceptional capacity, ergonomics and value.Perfect for clinical protocols, cell culture applications and microplate processing, the refrigerated version is designed for handling temperature-sensitive sample processing between -10° and +40°C.
Easy To Use:
- Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
- Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.
Thermo Scientific™ Auto-Lock™ III Rotor System:
- Secure locking system for easy push-button installation and exchange of rotors
- Saves time switching between applications
- Easy access to rotor chamber for quick cleaning, a healthier working environment and longer unit life
Thermo Scientific™ ClickSeal™ Bucket Sealing System:
- Biocontainment solution that seals with a snap; eliminates screw caps and complicated clips
- Glove-friendly, one-handed open/close capability
- Certified by CAMR™ in Porton Down, UK
Thermo Scientific™ SMARTSpin™ Technology:
- Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
- Optimizes safety and improves separations
Space-Savings Design:
- Compact dimensions optimize work area.
- Ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.
Outstanding Energy Efficiency:
- Up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing
Ventilated Megafuge 16:
- Dimensions: 23.8L × 17.3W × 14.2 in. H [34.3 in.H open] (60.5 × 44 × 36cm [87cm open])
- Net weight: 126.8 lb. (57.5kg)
Refrigerated Megafuge 16R:
- CFC-free refrigeration system
- Temperature range: -10° to +40°C
- Pre-cooling function with direct button
- 23.8L × 24.5W × 14.2 in. H [34.3 in.H open] (60.5 × 62.3 × 36cm [87cm open])
- Net weight: 201.7 lb. (91.5kg)
Ordering Information:
A wide range of rotors are available for your daily routine processing requirements. Maximize performance with lighter-weight Thermo Scientific Fiberlite™ carbon fiber rotors that offer versatility, speed and robust, corrosion-free design. All rotors and adapters are sold separately.
Includes:
- Smartspin Technology
- Rotors, adapters and tubes must be ordered separately to accommodate your application.
Recommended for:
- Cell Culture
- Blood Processing
- Microplates
Specifications
| IVD Compliant, IEC 61010-1, IEC 61010-2-202, IEC 61010-2-101. UL Listed, CSA certified, CE marked, IVD compliant, Certified Biosafety | |
| 4 x 400 mL | |
| 15,200 rpm | |
| Digital | |
| 6 programs, direct access | |
| 23.8 in. | |
| 14.2 in. | |
| 36 cm |
| Microprocessor | |
| 25,830 x g | |
| Megafuge™ | |
| Direct, Brushless Induction Low Profile | |
| 9 hr. 99 min. plus HOLD | |
| 60.5 cm | |
| 34.3 in. | |
| 87 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.