missing translation for 'onlineSavingsMsg'
Learn More

CHEMGENE MedLab Multi-Surface Disinfectant Cleaner
GREENER_CHOICE

Product Code. p-200109641
Click to view available options
Color:
Blue
Translucent Yellow
Unit Size:
Pack of 6
This item is not returnable. View return policy

Product Code. 30245733

Brand: CHEMGENE SKU093A

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Ready-to-use hard surface disinfectant for laboratory, critical services, and forensics settings.

  • Next-generation CHEMGENE HLD4L and HLD4H, CHEMGENE MedLab is a range of surface disinfectants created specifically to meet the demands of laboratory environments.
  • CHEMGENE MedLab Multi-Surface Disinfectants are proven to be effective under the following microbiological test conditions; Bactericidal: EN 17387, EN 13727, EN 16615. Legionella: EN 13623. Yeasticidal: EN 13624, EN 17387, EN 16615. Fungicidal: EN 17387, EN 13624. Virucidal: EN 14476, EN 16777 (Norovirus, Adenovirus). Bacteriophage: EN 13610.
  • Fast-acting efficacy from as little as 60 seconds
  • Denatures DNA/RNA
  • Biodegradable formulation
  • Available in eucalyptus scent or un-fragranced
  • Manufactured in the UK to ISO 9001 quality standards
  • Non-corrosive
  • Alcohol-free
  • No rinsing required
  • Compatible with a wide range of materials including mild steel, stainless steel, copper, aluminium, acetal, nylon and rubber.
  • Bottle made from 30% recycled HDPE
  • Bottle and trigger recyclable after use

Specifications

Product Type Foaming Trigger Sprayer
Color-coded No
Form Clear Liquid
pH 10.0 to 11.0
Scent Unscented
Sterility Non-sterile
Appearance Clear Pale Yellow
Autoclavable Autoclavable
Color Translucent Yellow
Concentration 10%
Container Type Spray Bottle - 30% Recycled HDPE
Content And Storage Store out of direct sunlight.
Dilution Product does not require dilution
Dimensions (L x W) 63 x 110 mm
Dimensions (L x W x H) 63 x 110 x 287 mm
Disposable Single-use
Filtered Filtered
Flammable No
Format Trigger Spray
For Use With (Application) Cleaning and disinfection of hard surfaces and equipment
Height (English) 11.2 in.
Height (Metric) 287 mm
Length (English) 2.4 in.
Length (Metric) 63 mm
Packaging Trigger Spray - Bottle 30% Recycled HDPE
Size 750 mL
Volume (Metric) 750 mL
Weight (English) 28.5 oz.
Weight (Metric) 809 g
Width (English) 4.3 in.
Width (Metric) 110 mm
Show More Show Less

Use biocides safely. Always read the product label and information before use.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.