missing translation for 'onlineSavingsMsg'
Learn More

CHEMGENE MedLab Chlorine Disinfectant Tablets

Product Code. 30245732 Shop All Chemgene Products
Change view
Click to view available options
Quantity:
200 Tablets
Unit Size:
Pack of 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
30245732 200 Tablets Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30245732 Supplier CHEMGENE Supplier No. SKU086A
Stock Up and Save Up to 60%
Use promo code 28009
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for a range of disinfection applications within laboratory environments. Easy to dilute and economical way to disinfect surfaces and equipment to protect against bacteria, yeast, viruses, mycobacteria, and spores.

  • Next-generation CHEMGENE HLD4L and HLD4H, CHEMGENE MedLab is a range of surface disinfectants created specifically to meet the demands of laboratory environments.
  • CHEMGENE MedLab Chorine Disinfectant Tablets are proven to be effective under the following microbiological test conditions; Bactericidal: EN 1276, EN 13697, EN 13727, EN 16615. Yeasticidal: EN 13697, EN 1650, EN 13624. Fungicidal: EN 13697, EN 1650, EN 13624. Virucidal: EN 14476, EN 16777 (Norovirus, Adenovirus). Mycobactericidal: EN 14348. Sporicidal: EN 17126 (C. difficile).
  • Broad spectrum protection even in the presence of organic soil
  • Neutral pH in use
  • Diluted solution remains effective for 7 days when stored correctly
  • Tablet format provides a long shelf life of 3 years
  • Economical dilution rates - tablets are simple and easy to dilute
  • End-user resources available to promote correct use and compliance
  • Complies with relevant CLP, REACH, and biocidal regulations in UK and EU
  • Manufactured in the EU to ISO 9001 quality standards
  • Tub and lid are recyclable after use

Specifications

Product Type Disinfectant Tablet
Color-coded No
Form Tablet
pH 5-6
Scent Unscented
Sterility Non-sterile
Appearance White
Autoclavable Not Autoclavable
Color White
Composition Active substance: Each tablet contains 1.67 g Troclosene Sodium (500 g/Kg)
Concentration 1 tablet = 1000 ppm
Container Type Tub
Content And Storage Store in a well-ventilated place. Keep container tightly closed and away from moisture. Store securely.
Diameter (English) 3.9 in.
Diameter (Metric) 101 mm
Dilution 500 to 4000 ppm
Dimensions (L x W) 101 x 101 mm
Dimensions (L x W x H) 101 x 101 x 124 mm
Disposable Single-use
Filtered Non-filtered
Flammable No
For Use With (Application) Disinfection of hard surfaces and equipment, cell culture disposal
Height (English) 4.8 in.
Height (Metric) 124 mm
Includes 200 Tablets
Length (English) 3.9 in.
Length (Metric) 101 mm
Packaging Tub and lid
Quantity 200 Tablets
Size 200/Pk.
Weight (English) 23.5 oz.
Weight (Metric) 668 g
Width (English) 3.9 in.
Width (Metric) 101 mm
Show More Show Less

Use biocides safely. Always read the product label and information before use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.