missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Medium duty shelving, Rapid 2, blue/grey, five shelves, 1980mm x 915mm x 305mm
Brand: Manutan A361751
Code : Z3
Additional Details : Weight : 1.00000kg
Description
A versatile shelving system used for hand loaded applications. Shelf load capacity of 200kg-340kg. Simple boltless assembly - frames and beams simply clip together and only require a rubber mallet. Shelves adjustable by 38mm increments, even when built. High density chipboard shelves with max shelf capacity of up to 340kg. 2mm European structural quality steel. Hardwearing powder coated finish. Load capacity TUV certified - test to establish safe working loads. Supplied flat-packed.- Blue/grey
- Five shelves
- Shelf capacity UDL: 340kg
- Dimensions (H x W x D): 1980mm x 915mm x 305mm