missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Medium duty shelving with 30 brown economy box, blue/blue
Click to view available options
Color:
Blue
Unit Size:
Each
Description
Single stacked boxes for quick and easy access. Capacity of 10kg per box.
- Six shelves
- 30 boxes
- Shelf capacity UDL: 120kg
- Brown box
- Blue/blue
- Dimensions (H x W x D): 1600mm x 1525mm x 380mm
Specifications
Specifications
| Color | Blue |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction