missing translation for 'onlineSavingsMsg'
Learn More

Manutan Medium duty plush indoor entrance mat, black/red, vyna, 1200mm x 1800mm

Product Code. 12807766
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
1200 x 1800 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W)
12807766 1200 x 1800 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12807766 Supplier Manutan Supplier No. A352018

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Fibre surface designed to scrape dirt and absorb moisture. 100% polypropylene fibre 'scraping' surface. Slip and stain-resistant PVC 'stay in place' backing. Pile height: 4mm
  • Weight: 2.6kg/m2
  • Mat thickness: 7mm
  • Black/red
  • Dimensions (L x W): 1200mm x 1800mm

Specifications

Dimensions (L x W) 1200 x 1800 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.