missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Medium 131, Kit
Description
A sterile liquid medium for the culture of human microvascular endothelial cells. This basal medium requires the addition of Microvascular Growth Supplement (MVGS) prior to use.
This kit includes one bottle (100 ml) of Attachment Factor.
This kit includes one bottle (100 ml) of Attachment Factor.
Specifications
Specifications
| Form | Liquid |
| Product Type | Medium 131 Kit |
| For Use With (Application) | Mammalian cell culture, primary cell culture |
| Quantity | 1 Kit |
| Content And Storage | 4°C |
| Description | Medium 131 Kit, 1 Kit, Liquid, Endothelial Cells (Microvascular) Cell Type, Human Species, Phenol Red Indicator, Contains 500mL Medium 131 and 100mL Attachment Factor, For Mammalian Cell Culture, Primary Cell Culture |
For Research Use Only. Not for use in diagnostic procedures.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?