missing translation for 'onlineSavingsMsg'
Learn More

Pal International™ MediPal Alcohol-Free Disinfectant Wipes Canister

Product Code. 30158552
Change view
Click to view available options
Dimensions (L x W):
20 x 21 cm
Unit Size:
Pack of 200
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
30158552 20 x 21 cm Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 30158552 Supplier Pal International™ Supplier No. W615110MPCE
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

2 Liter tub of 200 wipes. Pal International™ MediPal Alcohol-Free Disinfectant Wipes Canister is suitable for general everyday cleaning and disinfection of non-porous hard surfaces and non-invasive medical devices.

  • 2.0L Canister of 200 alcohol-free disinfecting wipes
  • Suitable for general everyday cleaning and disinfection of non-porous hard surfaces and non-invasive medical devices
  • Store on trolleys, countertops or wall-mounted in a dispenser bracket
  • Supports healthcare institutions to achieve both their clinical and budgetary targets
  • Help infection prevention teams to fight infection and ensure healthy, clinically clean environments for patients
  • Highly effective from 30 seconds
  • Proven to kill most microorganisms such as bacteria, viruses and spores
  • Independently tested to a range of European standards including the new European test EN16615:2015 (4-field test)

Specifications

Product Type Disinfectant Wipers
Certifications/Compliance EN standard
Dimensions (L x W) 20 x 21 cm
For Use With (Application) To clean and disinfect hands, surfaces and equipment in clinical and healthcare environments
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.