missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pal International™ MediPal MediAlcohol Wipes
Description
- Contains 200 wipes made of Tritex non-woven material
- Contains 70% w/w isopropyl alcohol.
- Fast and effective disinfection of surfaces and non-invasive medical devices that are not sensitive to alcohol.
- Used by infection prevention teams to fight infection and ensure healthy, clinically clean environments for patients
- Leaves no visible residue on glass or stainless steel surfaces.
- Easily stored on a trolley, countertop or within a wall mounted dispenser bracket.
- Independently certified as Bactericidal (including TB), Virucidal, Yeasticidal
- Tested in accordance to European standard tests: EN 1276, EN 13727, EN 14561, EN 13697, EN14563, EN1650, EN13624
Specifications
Specifications
| Product Type | Alcohol Wipe |
| Certifications/Compliance | EN Standards |
| Disposable | Single-use |
| Dimensions (L x W) | 195 x 205 mm |
| For Use With (Application) | Disinfection of non-porous surfaces and non-invasive medical devices |
| Packaging Quantity | 1 Canister (200 wipes) |
Safety and Handling
Product Identifier
- Medipal Alcohol Wipes
- Danger
- Flammable liquid Category 2
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P233-Keep container tightly closed.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P370+P378-In case of fire: Use carbon dioxide, a dry powder, water spray, an alcohol resistant foam to extinguish.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?