missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Pharmacy Fridge

Product Code. 15264317 Shop All Liebherr Products
Change view
Click to view available options
Capacity (Metric):
152 L
361 L
386 L
Door Style:
Glass
Solid
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Door Style unitSize
15264317 386 L Glass Each
15250469 152 L Glass Each
13206999 361 L Solid Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15264317 Supplier Liebherr™ Supplier No. MKv 3913

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For secure, accurate and long-lasting fridge storage of temperature-sensitive pharmacy products, the Liebherr™ Pharmacy Fridge is fully-equipped for pharmacy applications with Liebherr build-quality you can rely on. DIN 58345 compliant.

  • DIN 58345 compliant, width 600mm.
  • Temperature set to +5°C, white exterior, commercial-grade moulded polystyrol interior, fan-assisted refrigeration.

  • Climate class 4, refrigerant R 600a.
  • Digital controller with 0,1°C resolution, password keypad lock, RS 485 interface and volt-free alarm contact
  • Access port for external temperature probe, additional safety thermostat
  • Alarm log of last 3 events with min/max temperatures, duration etc.
  • Integrated battery for continuous alarm and monitoring for min. 12 hrs in case of power failure
  • Door lock, reversible hinges, self-closing door
  • 45 kg shelf load

Specifications

Description Pharmacy refrigerator
Capacity (Metric) 386 L
Temperature Range 5°C
Temperature Resolution 0.1°C
Temperature Sensor Pt100
Temperature Stability Gradient 6.1°C
Refrigerant R 600a
Door Style Glass
Door Material Steel
No. of Drawers 0
Shelves 5
Capacity (Metric) Shelf 45 kg
Exterior Finish White-coated Steel
Interior White Plastic Containers
Certifications/Compliance DIN 58345
Style Tall
Display LED
Casters No
Color White
Control Type Digital
Defrost Automatic
Lighting LED internal light
Monitoring Options SmartCoolingHub
Data Outputs RS 485
Dimensions (L x W x H) Exterior 184 H x 60 W x 61.5 D cm
Depth (Metric) Exterior 61.5 cm
Depth (Metric) Interior 43.5 cm
Height (Metric) Exterior 184 cm
Height (Metric) Interior 163.5 cm
Width (Metric) Exterior 60 cm
Width (Metric) Interior 44 cm
Amperage 1.5 A
Voltage 220/240 V
Electrical Requirements 220 - 240 V 50 Hz
Frequency 50 Hz
Energy Usage 480 kWh/a
Shipping Weight (Metric) 92 kg
Weight (Metric) 85 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.