missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Lab -45°C Chest Freezer

Product Code. 12602685 Shop All Liebherr Products
Click to view available options
Capacity (Metric):
215 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12602685

Brand: Liebherr™ LGT 2325

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For secure, accurate and long-lasting freezer storage of temperature-sensitive products, the Liebherr™ Lab -45°C Chest Freezer is fully-equipped for lab applications with Liebherr build-quality you can rely on. EN 60068 temperature mapping and SmartMonitoring options.

  • Lab Chest Freezer -45°C, reach-in, 1-section.
  • Temperature range -10 / -45°C, white exterior and exterior, static refrigeration.

  • Climate class 4, refrigerant R 290.
  • Digital controller with 0,1°C resolution, password keypad lock, RS 485 interface and volt-free alarm contact
  • Alarm log of last 3 events with min/max temperatures, duration etc,
  • Skin condenser for reliability and low-maintenance
  • One-piece lid with lock
  • StopFrost system to reduce frosting and therefore greatly reduce the frequency of defrosting
  • Access port for external temperature probe

Specifications

Description Chest freezer
Type Static cooling freezer compartment
Capacity (Metric) 215 L
Temperature Range -10°C to -45°C
Temperature Resolution 0.1°C
Temperature Stability Gradient 4.7°C
Door Material White-Coated Steel
Exterior Finish White Coated Steel
No. of Drawers 0
Style Chest
Display Digital Temp Display
Casters No
Color White
Control Type Digital
Defrost Manual
Lid White-coated steel
Lighting LED internal light
Model LGT2325
Dimensions (L x W x H) Exterior 91.9 H x 113.20 W x 76 D cm
Depth (Metric) Exterior 76 cm
Depth (Metric) Interior 74 cm
Height (Metric) Exterior 91.5 cm
Height (Metric) Interior 63 cm
Width (Metric) Exterior 113.8 cm
Width (Metric) Interior 88.9 cm
Monitoring Options SmartCoolingHub
Data Outputs RS 485
Amperage 2.0 A
Voltage 220/240 V
Electrical Requirements 220 - 240 V 50 Hz 300 Hz
Frequency 50 Hz
Wattage 300 w
Energy Usage 824 kWh/a
Refrigerant R 290
Shipping Weight (Metric) 68 kg
Weight (Metric) 58 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.