missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Tall Heavy-Duty Lab Freezer

Product Code. 12663835 Shop All Liebherr Products
Change view
Click to view available options
Capacity (Metric):
597 L
856 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12663835 856 L Each
12018311 597 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12663835 Supplier Liebherr™ Supplier No. LGPv 8420

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For secure, accurate and long-lasting freezer storage of temperature-sensitive products, the Liebherr™ Tall Heavy-Duty Lab freezer is fully-equipped for lab applications with Liebherr build-quality you can rely on. EN 60068 temperature mapping and SmartMonitoring options.

A range of purpose-built laboratory freezers, single and double door.
  • Data logging of temperature every two minutes
  • Audible and visual door-open and hi-low temperature alarm
  • Volt-free contact for connection to remote system
  • Data transferable to external unit
    • Steel freezer
    • Steel SwingLine design door with interchangeable hinges
    • Castors with arrestor at the front, fixed castors at the rear
    • Fitted lock
    • Electronic control system with clear type display
    • Optical and acoustical warning signal
    • External digital temperature display

Specifications

Description Laboratory freezer
Capacity (Metric) 856 L
Temperature Range -10°C to -35°C
Display Digital, External
Color White
Includes Cooling system, door, handle, fitted lock, castors
Defrost Automatic
Dimensions (L x W x H) Exterior 215 H x 79 W x 98 D cm
Depth (Metric) Interior 85 cm
Height (Metric) Exterior 215 cm
Height (Metric) Interior 155 cm
Width (Metric) Exterior 79 cm
Width (Metric) Interior 62 cm
Voltage 220/240 V
Electrical Requirements 220 - 240 V 50 Hz
Frequency 50 Hz
Refrigerant R290
Shipping Weight (Metric) 197 kg
Weight (Metric) 164 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.