missing translation for 'onlineSavingsMsg'
Learn More

Medical Viscosity Standard, 6.0 mPa.s (25.00°C ), Paragon Scientific™

Tested in strict accordance with ASTM D2162. These medical grade viscosity standards are fully traceable to national standards and are also test equipment compatible. Typically used, but not limited to, the calibration and verification of viscosity measuring equipment.

Brand:  Paragon Scientific MGVS60-500

Additional Details : Weight : 0.90000kg

 View more versions of this product

Product Code. 16020240

  • £173.00 / 500mL
Estimated Shipment: 17-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Fully traceable to international standards
  • Certified in accordance to ISO 17025 & ISO 17034 under Paragon's UKAS accreditation
  • Certified in strict accordance with ASTM D2162
  • Tamper evident security packaging
  • 12 month shelf life
  • Manufactured in the United Kingdom
  • Contains antibacterial agent
Specifications

Specifications

500 mL
ISO 17025 / ISO 17034
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Nominal values quoted. Certified Values will vary from batch to batch.