missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medical Viscosity Standard, 1.2 mPa.s (25.00°C ), Paragon Scientific™
Click to view available options
Quantity:
100 mL
500 mL
Unit Size:
100mL
500mL
Description
- Fully traceable to international standards
- Certified in accordance to ISO 17025 & ISO 17034 under Paragon's UKAS accreditation
- Certified in strict accordance with ASTM D2162
- Tamper evident security packaging
- 12 month shelf life
- Manufactured in the United Kingdom
- Contains antibacterial agent
Specifications
Specifications
| Certifications/Compliance | ISO 17025, ISO 17034 |
| Quantity | 100 mL |
Nominal values quoted. Certified Values will vary from batch to batch.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction