missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Laboratory benches MECC Series
- Pedestals: Aluminum drawn profile (150 x 25 mm and 150 x 50 mm) with vertical slots
- Service Spine: Modular steel frame assembled to the pedestals at different heights with utility panels horizontal rows
- Trunking structure with passageway for piping and wirings
- Utility Strip: Predrilled metal band at countertop height
- Utility Panels: Moulded Polypropylene PP resin cover (V0 flame retardant - IEC 60695-11-10 / -20)
- C-frame Workstations: Certified according to EN 13150:2001 and BRG 234/09.06
- C-shaped steel tubular frame levelling supports - Horizontal cross-bars - Lateral metal sheeting
- Countertops: Independent units - installed and fixed above the C-FRAME
- Colors:
- Metal: Light Gray matt bonderized Polyurethane powder coating
- Utility MECC Panels: Silver Gray (frontal plate) - ABS Electric panel rear box: Black
- Fire-retardant Particleboard 19 mm panels: Light Gray (2 decorative)
- Taps: On turret - Epoxy powder coating - Light Gray color; Locking on utility strip or on countertop; with threaded inlet feed sleeve and lock nut; Fluid identification (handle according to EN13792:2000)
Specifications
Specifications
| Color | Light Gray |
| Adjustable (Height) | No |
| Autoclavable | Not Autoclavable |
| Dimensions (D x W x H) | 900 x 600 x 900/930 mm |
| Frame Type | C-Frame |
| Includes | Polypropylene sink countertop with basin, water mixer, eyewash and pegboard |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?