missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Measuring Scoops
Shaped conveniently for sampling
Brand: Kartell™ 0106300
Code : NEW
Additional Details : Weight : 0.50000kg
Description
Shaped conveniently for sampling
Polypropylene
Flat bottom with beveled angles for easy cleaning
Shaped conveniently for sampling
Suitable for food contents
Specifications
Measuring Scoop | |
Flat | |
Suitable for foodstuff | |
112 mm |
Polypropylene | |
500 mL | |
112 x 315 x 55 mm | |
315 mm |