missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class B Volumetric Flask with Stopper
Description
- Acc. to DIN EN ISO 1042
- PP
- Adjusted ringmark
- translucent
- with standard ground poly stoppers
Specifications
Specifications
| Certifications/Compliance | DIN EN ISO 1042 |
| Closure Material | Polypropylene |
| Capacity (Metric) | 10 mL |
| Height (Metric) | 90 mm |
| No. per Pack | 6/Pack |
| Tolerance | ± 0.08 mL |
| Class | B |
| Bottom Shape | Round |
| Closure Type | Stopper |
| Closure Size | NS 10/19 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?