missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class B Volumetric Flask with Stopper
Calibrated to contain a precise volume at a specific temperature. Flasks are used for precise dilutions and prepare standard solutions.
Brand: Hirschmann™ 7550160
Additional Details : Weight : 0.75000kg
Description
- Acc. to DIN EN ISO 1042
- PP
- Adjusted ringmark
- translucent
- with standard ground poly stoppers
Specifications
DIN EN ISO 1042 | |
10 mL | |
6/Pack | |
B | |
Stopper |
Polypropylene | |
90 mm | |
± 0.08 mL | |
Round | |
NS 10/19 |