missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class B Volumetric Flask with Stopper

Product Code. 10627687
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 3
Pack of 4
Pack of 5
Pack of 6
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10627687 100 mL Pack of 6
13128059 50 mL Pack of 6
13118059 25 mL Pack of 6
13108059 10 mL Pack of 6
31352066 10 mL -
13148059 250 mL Pack of 5
13158059 500 mL Pack of 4
10608962 1000 mL Pack of 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10627687 Supplier Hirschmann™ Supplier No. 7550181
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Calibrated to contain a precise volume at a specific temperature. Flasks are used for precise dilutions and prepare standard solutions.

  • ClassB
  • Individual ring mark adjustment
  • Standard ground and PP stopper
  • Transparent
  • DIN EN ISO 1045

Specifications

Capacity (Metric) 100 mL
Material Polypropylene
Height (Metric) 180 mm
Standard Taper Joint NS 14/23
Tolerance 0.2%
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.