missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Measuring flask Class A with pre-packing regulation
Click to view available options
Graduation Range:
18 to 22 mL
23 to 27 mL
245 to 255 mL
323-337 mL
343 to 357 mL
368-382 mL
47 to 53 mL
490 to 510 mL
690 to 710 mL
Unit Size:
Each
Pack of 2
Description
- Class A
- Pursuant to the rules of the pre-packing regulation
- Certified conformity
- Blue graduation
- Non-ground, rimmed
- Printed scale on the neck for simple and rapid identification of deviation of actual value from normal value
- Calibrated for IN
Specifications
Specifications
| Capacity (Metric) | 700 mL |
| Graduation Range | 690 to 710 mL |
| Graduations | 1 mL |
| Height (Metric) | 290 mm |
| Graduated | Yes |
| Class | A |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction