missing translation for 'onlineSavingsMsg'
Learn More

Glassco Laboratory Equipments Measuring Cylinder Glass Class-B

Product Code. 31937693
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 10
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31937693 500 mL Pack of 10
31937658 10 mL Pack of 10
31937682 25 mL Pack of 10
31937672 50 mL Pack of 10
31937650 100 mL Pack of 10
31937652 250 mL Pack of 10
31937681 1000 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Product Code. 31937693 Supplier Glassco Laboratory Equipments Supplier No. EU138.429.06A
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Low-form measuring cylinder with a hexagonal base for measuring liquids in the laboratory.

  • Low-form Class B measuring cylinders with hexagonal bases
  • Available in 10 mL, 25 mL, 50 mL, 100 mL, 250 mL, 500 mL, and 1000 mL capacities
  • Complies with DIN EN ISO 4788
  • Made from 3.3 borosilicate glass
  • Features single-metric graduations
  • Printed in durable amber enamel
  • Chemical resistant

Specifications

Material Borosilicate Glass (3.3)
Capacity (Metric) 500 mL
Graduations 500 mL
Autoclavable Autoclavable
Sterility Non-sterile
Base Type Hexagonal
Class Class B
Certifications/Compliance ISO 4788
Product Type Graduated Measuring Cylinder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.