missing translation for 'onlineSavingsMsg'
Learn More

Thermographic Measurements Ltd Thermax 5 Level Strip Range

Code produit. 17797514
missing translation for 'orderingAttributeHoverText'
Temperature Range (Metric):
104°C to 127°C
132°C to 154°C
160°C to 182°C
188°C to 210°C
216°C to 249°C
249°C to 290°C
49°C to 71°C
77°C to 99°C
Material:
Kaladex Film, Acrylic Adhesive
Polyester Film, Acrylic Adhesive
Polyimide Film, Acrylic Adhesive
missing translation for 'unitSize'
Pack of 10
Pack of 100
Pack of 500
Display:
104/110/116/121/127°C
132/138/143/149/154°C
160/166/171/177/182°C
188/193/199/204/210°C
249/254/260/280/290°C
49/54/60/65/71°C
77/82/88/93/99°C
Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

Code produit. 17797514

missing translation for 'mfr': Thermographic Measurements Ltd M05STHRGHD01P1

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Voir les produits de remplacement

Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

Single use, irreversible threshold indicator reports the highest temperature reached

  • Immediate Response
  • Permanent Record of Highest Temperature Achieved
  • Oil, Water, and Steam Resistant
  • Inexpensive and Easy to Use
  • Self-adhesive
  • Spécification

    Certifications/Compliance ISO 9001
    Disposable Single-use
    For Use With (Application) For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications
    Height (English) 2 in.
    Height (Metric) 51 mm
    Humidity Range 40 to 60%
    Length (Metric) 18 mm
    Material Kaladex Film, Acrylic Adhesive
    Measurement Time 2 to 5 seconds
    Model Thermax 5-level Temperature Indicator 216°C to 249°C (421°F to 480°F) Range H
    Thermometer Fill Wax-melt Technology
    Weight (Metric) 9 g
    Width (English) 0.7 in.
    Product Type Irreversible Temperature Indicator
    Length (English) 0.7 in.
    Description Thermax 5-level Temperature Indicator 216°C to 249°C (421°F to 480°F)
    Max. Temperature (English) 480°F
    Max. Temperature (Metric) 249°C
    Min. Temperature (English) 421°F
    Min. Temperature (Metric) 216°C
    Temperature Range (English) 421°F to 480°F
    Temperature Range (Metric) 216°C to 249°C
    Calibrated Yes
    For Use With (Equipment) Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment
    Accuracy ±1% +1°C (Range:160°C to 290°C)
    Subdivision 216°C, 224°C, 332°C, 241°C, 249°C (421°F, 435°F, 450°F, 466°F, 480°F)
    Width (Metric) 18 mm
    Scale Dual °C (°F)
    Afficher plus Afficher moins
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.