missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermographic Measurements Ltd Thermax 5 Level Strip Range
Click to view available options
Temperature Range (Metric):
104°C to 127°C
132°C to 154°C
160°C to 182°C
188°C to 210°C
216°C to 249°C
249°C to 290°C
49°C to 71°C
77°C to 99°C
Material:
Kaladex Film, Acrylic Adhesive
Polyester Film, Acrylic Adhesive
Polyimide Film, Acrylic Adhesive
Display:
104/110/116/121/127°C
132/138/143/149/154°C
160/166/171/177/182°C
188/193/199/204/210°C
249/254/260/280/290°C
49/54/60/65/71°C
77/82/88/93/99°C
missing translation for 'unitSize'
Pack of 10
Pack of 100
Pack of 500
Descrizione
Specifica
Specifica
| Certifications/Compliance | ISO 9001 |
| Disposable | Single-use |
| For Use With (Application) | For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications |
| Height (English) | 2 in. |
| Height (Metric) | 51 mm |
| Humidity Range | 40 to 60% |
| Length (Metric) | 18 mm |
| Material | Polyimide Film, Acrylic Adhesive |
| Measurement Time | 2 to 5 seconds |
| Model | Thermax 5-level Temperature Indicator 249°C to 290°C (480°F to 554°F) Range I |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto