missing translation for 'onlineSavingsMsg'
Learn More

Thermographic Measurements Ltd Thermax Encapsulated Temperature Indicator

Product Code. 11740929
Change view
Click to view available options
Temperature Range (Metric):
110°C
121°C
127°C
138°C
154°C
160°C
166°C
171°C
177°C
182°C
188°C
204°C
216°C
224°C
232°C
241°C
254°C
40°C
49°C
54°C
60°C
65°C
71°C
77°C
88°C
93°C
Unit Size:
Pack of 50
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) unitSize
11740929 121°C Pack of 50
11770909 40°C Pack of 50
11710919 49°C Pack of 50
11720919 54°C Pack of 50
11730919 60°C Pack of 50
11740919 65°C Pack of 50
11750919 71°C Pack of 50
11760919 77°C Pack of 50
11790919 93°C Pack of 50
11780919 88°C Pack of 50
11720929 110°C Pack of 50
11750929 127°C Pack of 50
11700939 154°C Pack of 50
11770929 138°C Pack of 50
11710939 160°C Pack of 50
11720939 166°C Pack of 50
11730939 171°C Pack of 50
11740939 177°C Pack of 50
11760939 188°C Pack of 50
11790939 204°C Pack of 50
11710949 216°C Pack of 50
11720949 224°C Pack of 50
11740949 241°C Pack of 50
11730949 232°C Pack of 50
11760949 254°C Pack of 50
11750939 182°C Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
Product Code. 11740929 Supplier Thermographic Measurements Ltd Supplier No. M01ETHE121D01P1
  • ONLINE EXCLUSIVE PRICE
    £11.25
    £10.30 / Pack of 50
    Save £0.95
    8% Off
View all promotions
In Stock
Add to basket
Add to basket

Single use, irreversible threshold indicator reports the highest temperature reached

  • Immediate Response
  • Permanent Record of Highest Temperature Achieved
  • Oil, Water, and Steam Resistant
  • Inexpensive and Easy to Use
  • Self-adhesive
  • Specifications

    Certifications/Compliance ISO 9001
    Disposable Single-use
    For Use With (Application) For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications
    Height (English) 0.51 in.
    Height (Metric) 13 mm
    Humidity Range 40 to 60%
    Length (Metric) 12 mm
    Material Polyester Film, Acrylic Adhesive
    Measurement Time 2 to 5 seconds
    Model Thermax Encapsulated Temperature Indicator 121°C (250°F)
    Thermometer Fill Wax-melt Technology
    Weight (Metric) 9 g
    Product Type Irreversible Temperature Indicator
    Length (English) 0.47 in.
    Description Thermax Encapsulated Temperature Indicator 121°C (250°F))
    Max. Temperature (English) 250°F
    Max. Temperature (Metric) 121°C
    Min. Temperature (English) 250°F
    Min. Temperature (Metric) 121°C
    Temperature Range (English) 250°F
    Temperature Range (Metric) 121°C
    Calibrated Yes
    For Use With (Equipment) Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment
    Accuracy ±1.5°C
    Subdivision Single Temperature
    Scale Dual °C (°F)
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.