missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ ME107
Click to view available options
Size:
7.5
10.5
Unit Size:
1 pair
Each
Description
- High resistance to water based chemicals.
- Good flexibility and elasticity preventing tears.
- Chlorinated to harden and cleanse the surface of the glove
Specifications
Specifications
| Back Material | Rubber Latex |
| Certifications/Compliance | EN388:2003/4121, EN374:2003/Virus, EN374:2003/ABCKL |
| Classification | Category III |
| Cuff Material | Natural rubber latex |
| Description | Heavy duty chemical protection |
| Coating Material | Natural Rubber Latex |
| Color | Black |
| Disposable | Reusable |
| Exterior Finish | Smooth |
| Grade | Industrial grade |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction