missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Standard ME-T Precision Lab Balance

Product Code. 15999297 Shop All Mettler Toledo Products
Change view
Click to view available options
Model:
ME1002TE
ME103TE
ME2002TE
ME203TE
ME3002TE
ME303TE
ME4001TE
ME4002TE
ME403TE
ME5002TE
ME503TE
Capacity:
120 g
220 g
320 g
420 g
520 g
1200 g
2.2 kg
3.2 kg
4.2 kg
5.2 kg
Readability:
1 mg
0.01 g
0.1 g
Unit Size:
1 unit
Each
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Capacity Readability unitSize
15999297 ME4001TE 4.2 kg 0.1 g -
15949287 ME103TE 120 g 1 mg -
15969287 ME203TE 220 g 1 mg -
15989287 ME303TE 320 g 1 mg -
15909297 ME403TE 420 g 1 mg 1 unit
15929297 ME1002TE 1200 g 0.01 g -
15949297 ME2002TE 2.2 kg 0.01 g -
15969297 ME3002TE 3.2 kg 0.01 g -
15564515 ME4002TE 4.2 kg 0.01 g Each
15969307 ME503TE 520 g 1 mg -
15949307 ME5002TE 5.2 kg 0.01 g -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 15999297 Supplier Mettler Toledo™ Supplier No. 30216568

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Standard ME-T Precision Balances provide accurate weighing results. The large 4.5 in. touchscreen with color display simplifies daily operations for increased efficiency. The highly resistant solid metal base and stainless-steel weighing pan support long lasting weighing performance.

  • METTLER TOLEDO Standard ME-T Precision Balances feature a user-friendly, color touchscreen with 10 weighing applications and 15 language options.
  • Built with an electromagnetic force compensation weigh cell for highly accurate and reliable results and readability ranging from 0.001 g to 0.1g.
  • Safely secure weighing data with a passcode.

Features:

  • Balance Type: Precision Balance (1, 2, and 3 Place Balances)
  • Weigh Cell: Electromagnetic Force Compensation Weigh Cell with Overload Protection
  • Calibration Type: Internal (FACT Automatic)/External
  • Balance Housing: Die-cast Aluminum, ABS
  • Connection Type: USB-A, USB-B, RS232, Bluetooth (optional)
  • Display: 4.5 in. Color TFT Touchscreen

See how it ranks among our Standard balances:

  • ME-T (Internal/External Calibration)
  • ME (Internal/External Calibration)
  • PL-E (External Calibration)
TRUSTED_SUSTAINABILITY

Specifications

Connection Type RS-233
Description Precision Balance
Capacity 4.2 kg
Display Type Color TFT Touchscreen
Readability 0.1 g
Material Metal-Base Housing
Model ME4001TE
Stabilization Time 1 sec.
Type Precision Lab Balance
Weight (Metric) 14 g
Calibration External
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.