missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Replacement Teflon Support Screen for MD050 Series Pressure Filtration Manifolds
Click to view available options
:
Teflon Support Screen
Description
- Product Type: Support Screen
- Model: MD050/0/03
- Material: Teflon
- For Use With (Application): Pressure Filtration
- For Use With (Equipment): MD050 Series Pressure Filtration Manifolds
Specifications
Specifications
| Disposable | Reusable |
| For Use With (Equipment) | MD050 Series Pressure Filtration Manifolds |
| Material | Teflon |
| Sterility | Non-sterile |
| For Use With (Application) | Pressure Filtration |
| Model | MD050/0/03 |
| Quantity | 1 Ea. |
| Series | MD 050 |
| Type | Support Screen |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction