missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ Two Mark Class AS Glass Pipets
Description
- Complies with ISO 648 and DIN 12691
- Calibrated for delivery
- Printed with batch code for downloadable batch certificate
- Class AS with +5s waiting time
- Features a safety bulb at the top of the pipet's tube
- Manufactured from soda lime glass with robust tooled jets and permanent amber stain
Specifications
Specifications
| Calibration | To Deliver |
| Certifications/Compliance | ISO 648, DIN 12691 |
| Class | AS |
| Material | Soda Lime Glass |
| Graduated | Yes |
| Graduation Color | Amber |
| Quantity | 2 Pack |
| Tolerance | ±0.03 mL |
| Volume (Metric) | 25 mL |
| Type | Pipet |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?