missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ One Mark Class B Glass Pipets
Description
- Complies with ISO 648 and DIN 12690
- Calibrated for delivery
- Manufactured from soda lime glass with tooled jets to reduce breakage
- Markings in permanent amber stain which are diffused into the surface of the glass for increased chemical resistance
Specifications
Specifications
| Calibration | To Deliver |
| Certifications/Compliance | ISO 648, DIN 12690 |
| Class | B |
| Material | Soda Lime Glass |
| Graduated | Yes |
| Graduation Color | Amber |
| Quantity | 5 Pack |
| Tolerance | ±0.04 mL |
| Color | Red |
| Volume (Metric) | 10 mL |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?