missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ One Mark Class AS Glass Pipets with Certification
Manufactured from soda lime glass with tooled jets for extra strength and to ensure correct outflow times. MBL™ One Mark Class A S Glass Pipets with Certification include markings in permanent amber stain which are fused into the glass to ensure resistance to aggressive cleaning solutions.
£29.21 - £76.73
Specifications
Calibration | To Deliver |
---|---|
Certifications/Compliance | ISO 648, DIN 12691, calibration certificate |
Class | AS |
Material | Soda Lime Glass |
Quantity | 2 Pack |
Product Code | Brand | Volume (Metric) | Color | Tolerance | Accuracy | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color | Tolerance | Accuracy | Price | Quantity & Availability | ||
12424701
|
MBL
PRA756ASWC |
100 mL | Yellow | ±0.08 mL | ±0.08 mL |
£76.73
Pack of 2 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
12424691
|
MBL
PRA746ASWC |
10 mL | Red | ±0.02 mL | ±0.02 mL |
£33.35
Pack of 2 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||
12444691
|
MBL
PRA748ASWC |
15 mL | Green | ±0.03 mL | ±0.03 mL |
£42.40
Pack of 2 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
||
12464681
|
MBL
PRA740ASWC |
1 mL | Blue | ±0.008 mL | ±0.008 mL |
£29.21
Pack of 2 |
In Stock
Log in to see stock. |
||
12484691
|
MBL
PRA752ASWC |
25 mL | Blue | ±0.03 mL | ±0.03 mL |
£45.36
Pack of 2 |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||
12464691
|
MBL
PRA750ASWC |
20 mL | Yellow | ±0.03 mL | ±0.03 mL |
£44.07
Pack of 2 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
||
12484681
|
MBL
PRA742ASWC |
2 mL | Orange | ±0.01 mL | ±0.01 mL |
£30.35
Pack of 2 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
||
12404701
|
MBL
PRA754ASWC |
50 mL | Red | ±0.05 mL | ±0.05 mL |
£56.30
Pack of 2 |
In Stock
Log in to see stock. |
||
12404691
|
MBL
PRA744ASWC |
5 mL | White | ±0.015 mL | ±0.015 mL |
£33.90
Pack of 2 |
In Stock
Log in to see stock. |
||
Description
Manufactured from soda lime glass with tooled jets for extra strength and to ensure correct outflow times. MBL™ One Mark Class A S Glass Pipets with Certification include markings in permanent amber stain which are fused into the glass to ensure resistance to aggressive cleaning solutions.
- Complies with ISO 648 and DIN 12691
- Calibrated for delivery with +5s waiting time
- Each pipette coded with individual serial number
- Supplied with calibration certificate which allows traceability to National Standards
- Markings in permanent amber stain which are fused into the glass ensuring highest resistance to aggressive cleaning solutions
- Manufactured from soda lime glass with tooled jets for extra strength and to ensure correct outflow times
Specifications
To Deliver | |
AS | |
2 Pack |
ISO 648, DIN 12691, calibration certificate | |
Soda Lime Glass |